Hubbell Power Systems PG2436CA0010 Quazite® Polymer Concrete Assembly Cover, 24 x 36 in. | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer Concrete Assembly Cover, 24 x 36 in. - PG2436CA0010
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer Concrete Assembly Cover, 24 x 36 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436CA0010
    SKU: 25254831
    $225.19
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Depth (Inches):3 in.
    Logo:C.A.T.V.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436CA0010
    • Logo C.A.T.V.
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite
    • Depth (Inches) 3 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with C.A.T.V. logo is 24 W x 36 L x 3 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.