Hubbell Power Systems PG3636CA0009 Quazite® PG Style Polymer Concrete Cover, 36 x 36 x 3 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Cover, 36 x 36 x 3 in. - PG3636CA0009
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Cover, 36 x 36 x 3 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3636CA0009
    SKU: 25229125
    $465.84
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):36 x 36 in.
    Logo:Blank
    Standard:UL
    Depth:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3636CA0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121300
    • Brand Quazite®
    • Depth 3 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 36 x 36 in.
    • Standard UL
    • ECCN EAR99
    Product Overview:
    Cover with no logo is 36 W x 36 L x 3 inch D. PG style underground enclosure cover has 2 bolts.