Hubbell Power Systems PG3636CA0017 Quazite® Polymer Concrete Cover, PG Style, (2) Bolts, 38 L x 38 W x 3 in. T, ELECTRIC Logo | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer Concrete Cover, PG Style, (2) Bolts, 38 L x 38 W x 3 in. T, ELECTRIC Logo - PG3636CA0017
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer Concrete Cover, PG Style, (2) Bolts, 38 L x 38 W x 3 in. T, ELECTRIC Logo

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3636CA0017
    SKU: 22075924
    $486.37
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):36 x 36 in.
    Logo:Electric
    Standard:ANSI /SCTE 77 2010
    Depth:3 in.
    Length:38
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3636CA0017
    • Logo Electric
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 3 in.
    • Length 38
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 36 x 36 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with ELECTRIC logo is 38 L x 38 W x 3 inch D. PG style underground enclosure cover attaches with 2 bolts.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.