Hubbell Power Systems PG2424CA0017 Quazite® PG Style Polymer Concrete Cover, Electric, 24 x 24 x 2 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Cover, Electric, 24 x 24 x 2 in. - PG2424CA0017
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Cover, Electric, 24 x 24 x 2 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2424CA0017
    SKU: 22074651
    $220.88
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 24 in.
    Logo:Electric
    Standard:ANSI /SCTE 77 2010
    Depth:2 in.
    Length:25.94
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2424CA0017
    • Logo Electric
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 2 in.
    • Length 25.94
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 24 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with Electric logo is 24 W x 24 L x 2 inch D. PG style underground enclosure cover has 2 bolts.