Panduit PFR6X04BU-CG PFR6X04BU-CG - Category 6A Shielded F/UTP Riser (CMR), 4-Pair, 23 AWG, Blue, 1000 FT | Graybar Store
     
Panduit - PFR6X04BU-CG - Category 6A Shielded F/UTP Riser (CMR), 4-Pair, 23 AWG, Blue, 1000 FT - PFR6X04BU-CG
+ / - Hover over image to Zoom
Other Views

    PFR6X04BU-CG - Category 6A Shielded F/UTP Riser (CMR), 4-Pair, 23 AWG, Blue, 1000 FT

    Manufacturer: Panduit
    Manufacturer #: PFR6X04BU-CG
    SKU: 25687083
    $0.46
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Pairs:4
    Alternate Manufacturer Part No.:PFR6X04BU-CG
    Package:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PFR6X04BU-CG
    • Color Blue
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. PFR6X04BU-CG
    • Flammability Rating Non-Plenum
    • Jacket Material Flame-retardant PVC
    • No. of Pairs 4
    • Package Reel
    • SKU Spec Sheet
      PFR6X04BU-CG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Blue, Shielded copper cable, category 6A F/UTP, riser (CMR), 4-pair, conductors are 23 AWG with PE insulation, twisted in pairs.