Hoffman (nVent) PFPK208C Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack 800 mm, 2000 mm H, Center Mount | Graybar Store
     
Hoffman (nVent) - Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack 800 mm, 2000 mm H, Center Mount - PFPK208C
+ / - Hover over image to Zoom
Other Views

    Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack 800 mm, 2000 mm H, Center Mount

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PFPK208C
    SKU: 97101284
    $284.59
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):78.74 in.
    Color:Grey
    Additional Features:800 mm Enclosure
    Style:Center Mounting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PFPK208C
    • Color Grey
    • Style Center Mounting
    • Application PROLINE G2 Heavy Duty Swing Out Rack
    • Type Filler Panel Kit
    Product Overview:
    Filler panel kit is used with 800 mm PROLINE G2 swing out rack. Filler panels are 2000 mm high and are center mounted.