Hoffman (nVent) PFPK148C Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack 800 mm, 1400 mm H, Center Mount | Graybar Store
     
Hoffman (nVent) - Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack 800 mm, 1400 mm H, Center Mount - PFPK148C
+ / - Hover over image to Zoom
Other Views

    Filler Panel Kit, Proline G2 Heavy Duty Swing Out Rack 800 mm, 1400 mm H, Center Mount

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PFPK148C
    SKU: 97101281
    $244.64
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Additional Features:800 mm Enclosure
    Height:55.11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PFPK148C
    • Color Grey
    • Application PROLINE G2 Heavy Duty Swing Out Rack
    • Type Filler Panel Kit
    • UNSPSC 39121334
    • Additional Features 800 mm Enclosure
    • Height 55.11 in.
    • SKU Spec Sheet
      PFPK148C Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Filler panel kit is used with 800 mm PROLINE G2 swing out rack. Filler panels are 1400 mm high and are center mounted.