L. H. Dottie PFP300 Power Fishing Piston, 3 in. | Graybar Store
     
L. H. Dottie - Power Fishing Piston, 3 in. - PFP300
+ / - Hover over image to Zoom
Other Views

    Power Fishing Piston, 3 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: PFP300
    SKU: 25437096
    $163.05
    Checking Pricing
         
    Additional Features:Features: Reusable, Durable Foam, Steel Eye, Display Pack 1/2 in. - 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PFP300
    • Application Power Vacuum, Blower to Pull
    • Mounting Style Hook/Eye Mount
    • Type Power Fishing Piston
    • UNSPSC 39121722
    • Additional Features Features: Reusable, Durable Foam, Steel Eye, Display Pack 1/2 in. - 2 in.
    • Materials Foam
    • For Use With Conduit
    • ECCN EAR99
    Product Overview:
    Dottie L H Company PFP300 PC 6040 Power Fishing Piston, Cable Type: Conduit, Cable Size: 3 IN, Durable Foam, Steel Eye, For Used With A Power Vacuum Or Blower To Pull Line Through A Conduit Run