L. H. Dottie PFP150 Power Fishing Piston, 1-1/2 in. | Graybar Store
     
L. H. Dottie - Power Fishing Piston, 1-1/2 in. - PFP150
+ / - Hover over image to Zoom
Other Views

    Power Fishing Piston, 1-1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: PFP150
    SKU: 95005811
    $15.90
    Checking Pricing
         
    Additional Features:95005811
    Color:Black
    Conduit Size (Inches):1-1/2 in.
    Tensile Strength (Pound):0.05
    Length:5.51 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PFP150
    • Color Black
    • Type Power Fishing Piston
    • UNSPSC 39121722
    • Additional Features 95005811
    • Conduit Size (Inches) 1-1/2 in.
    • Length 5.51 in.
    • Materials Durable Foam
    • Tensile Strength (Pound) 0.05
    • For Use With Conduit
    • ECCN EAR99
    Product Overview:
    Dottie L H Company PFP150 PC 6040 Power Fishing Piston, Cable Type: Conduit, Cable Size: 1-1/2 IN, Durable Foam, Steel Eye, For Used With A Power Vacuum Or Blower To Pull Line Through A Conduit Run