Crouse Hinds (Eaton) PFM50LCY/UNV1 76 Champ® Pro PFM Hi-Lumen LED Floodlight, Heavy Industrial Applications, Yoke Mount, 53890 Lumens, 5000K, 7x6 Pattern | Graybar Store
     
Crouse Hinds (Eaton) - Champ® Pro PFM Hi-Lumen LED Floodlight, Heavy Industrial Applications, Yoke Mount, 53890 Lumens, 5000K, 7x6 Pattern - PFM50LCY/UNV1 76
+ / - Hover over image to Zoom
Other Views

    Champ® Pro PFM Hi-Lumen LED Floodlight, Heavy Industrial Applications, Yoke Mount, 53890 Lumens, 5000K, 7x6 Pattern

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PFM50LCY/UNV1 76
    SKU: 25514780
    $15,885.94
    Checking Pricing
         
    Housing Color:Cool White
    Lamp Life (hours):60,000 HOURS
    Lumens:53890
    Mounting Type:YOKE, POLE, WALL
    Voltage Rating:120-277VAC & 127-250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PFM50LCY/UNV1 76
    • Housing Color Cool White
    • UNSPSC 39111611
    • Lamp Life (hours) 60,000 HOURS
    • Lamp Type LED
    Product Overview:
    CHAMP PFM LED FLOOD LIGHT YOKE MOUNT