Hubbell Wiring Device - Kellems PFBR826BRA PLATE DUP/STYLE FOR RECT PFB BR | Graybar Store
     
Hubbell Wiring Device - Kellems - PLATE DUP/STYLE FOR RECT PFB BR - PFBR826BRA
+ / - Hover over image to Zoom
Other Views

    PLATE DUP/STYLE FOR RECT PFB BR

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PFBR826BRA
    SKU: 25105289
    $38.48
    Checking Pricing
         
    Color:Brown
    Material:PVC
    Mounting Type:Screw Mount
    Opening:Duplex/Decorator
    Shape:Rectangular
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PFBR826BRA
    • Color Brown
    • UNSPSC 39121302
    • Mounting Type Screw Mount
    • Opening Duplex/Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Floor and Wall Boxes, Plastic Floor Box,Rectangular, Device Plate, For Duplex/Styleline, Brown