Square D (Schneider Electric) PFA32020GN I-Line II Busway FA Circuit Breaker Plug-In, 20A, 120/208VAC, 3-Phase, 4-Wire + Ground | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - I-Line II Busway FA Circuit Breaker Plug-In, 20A, 120/208VAC, 3-Phase, 4-Wire + Ground - PFA32020GN
+ / - Hover over image to Zoom
Other Views

    I-Line II Busway FA Circuit Breaker Plug-In, 20A, 120/208VAC, 3-Phase, 4-Wire + Ground

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PFA32020GN
    SKU: 88242038
    $2,893.59
    Checking Pricing
         
    Connections:4-WIRE + GROUND
    Phase:3-PHASE
    Voltage (Volts):120 V AC-208 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PFA32020GN
    • Connections 4-WIRE + GROUND
    • Voltage (Volts) 120 V AC-208 V AC
    • Type F-FRAME,SECTION,THERMAL MAGNETIC CIRCUIT BREAKER : 20 A
    • UNSPSC 39131701
    • Phase 3-PHASE
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,Busway CB Plug-In 20A, FA Frame,120 V AC-208 V AC,3-Phase,4-Wire + Ground,Busway Circuit Breaker,I-Line II
    Square D,Busway CB Plug-In 20A, FA Frame,120 V AC-208 V AC,3-Phase,4-Wire + Ground,Busway Circuit Breaker,I-Line II