Thomas and Betts PF9FJ Carlon® 90 Degree Sweep Elbow, 2 in., 36 in radius | Graybar Store
     
Thomas and Betts - Carlon® 90 Degree Sweep Elbow, 2 in., 36 in radius - PF9FJ
+ / - Hover over image to Zoom
Other Views

    Carlon® 90 Degree Sweep Elbow, 2 in., 36 in radius

    Manufacturer: Thomas and Betts
    Manufacturer #: PF9FJ
    SKU: 88055025
    $20.51
    Checking Pricing
         
    Quick Order:Y
    Trade Size (Inches):2
    Material:Non-Metallic
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PF9FJ
    • Color Black
    • UNSPSC 39131713
    • Material Non-Metallic
    • Trade Size (Inches) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 in. x 36 in. radius, 90 degree non-metallic DB-60 sweep elbow.