GE Lighting PF4S40S1A26X6GR385 GE, Floodlight, High Pressure Sodium, 400W, 120V, Trunnion, Grey | Graybar Store
     
GE Lighting - GE, Floodlight, High Pressure Sodium, 400W, 120V, Trunnion, Grey - PF4S40S1A26X6GR385
+ / - Hover over image to Zoom
Other Views

    GE, Floodlight, High Pressure Sodium, 400W, 120V, Trunnion, Grey

    Manufacturer: GE Lighting
    Manufacturer #: PF4S40S1A26X6GR385
    SKU: 25163597
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:400 W
    Voltage Rating:120V
    Mounting Type:Trunnion Mount
    Housing Color:Grey
    Additional Features:Corrosion-Resistant, Heat-Resistant, Shock-Resistant, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # PF4S40S1A26X6GR385
    • Housing Color Grey
    • UNSPSC 39111611
    • Additional Features Corrosion-Resistant, Heat-Resistant, Shock-Resistant, Suitable for Wet Locations
    • Brand GE
    • Lamp Type High Pressure Sodium
    • Mounting Type Trunnion Mount
    • Wattage 400 W
    • Voltage Rating 120V
    • ECCN EAR99
    Product Overview:
    PF-400 Powerflood™ Floodlight - PF4S and PF4T
    UL/cUL1598 Listed Suitable for Wet Locations ;Die-cast aluminum housing with polyester powder paint finish ;Enclosed, gasketed and activatedcharcoal filtered optical assembly ;Formed aluminum reflector with ALGLAS™ finish ;Heavy duty steel trunnion with degree indicator ;Built-in “Sight-Track”, quick aiming sight ;Tray mounted ballast available ;Heat and shock resistant tempered glass lens ;Front access via hinged/removable door ;Corrosion-resistant external hardware ;Terminal board ;Mogul base socket - E39 standard