Hoffman (nVent) PF2266 Proline™ Single-Bay Frame, Modular, Grey | Graybar Store
     
Hoffman (nVent) - Proline™ Single-Bay Frame, Modular, Grey - PF2266
+ / - Hover over image to Zoom
Other Views

    Proline™ Single-Bay Frame, Modular, Grey

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PF2266
    SKU: 97100941
    $899.83
    Checking Pricing
         
    Color:Light Grey
    Depth:78.74 in.
    Height:23.62 in.
    Width:23.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PF2266
    • Color Light Grey
    • Application Industrial
    • Type Single-Bay Frames
    • UNSPSC 39121334
    • Brand ProLine™
    • Depth 78.74 in.
    • Height 23.62 in.
    • Materials Steel
    • Width 23.62 in.
    • SKU Spec Sheet
      PF2266 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Modular Frame, Single Bay, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 2200x600x600mm, Material/Finish: Steel/LtGray
    Welded corners with steel corner blocks that add strength and rigidity, 12 gauge, roll-formed frame sections for strength, Flange on door and side openings deflect liquids away from the enclosure interior, Rectangular frame holes are designed for