GE Lighting PF1S25S1A27X6DB GE, Floodlight, High Pressure Sodium, 250W, 120V, Trunnion, Bronze | Graybar Store
     
GE Lighting - GE, Floodlight, High Pressure Sodium, 250W, 120V, Trunnion, Bronze - PF1S25S1A27X6DB
+ / - Hover over image to Zoom
Other Views

    GE, Floodlight, High Pressure Sodium, 250W, 120V, Trunnion, Bronze

    Manufacturer: GE Lighting
    Manufacturer #: PF1S25S1A27X6DB
    SKU: 25728476
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:250 W
    Voltage Rating:120 V
    Mounting Type:Trunnion
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Heat-Resistant, Shock-Resistant, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # PF1S25S1A27X6DB
    • Housing Color Bronze
    • Additional Features Corrosion-Resistant, Heat-Resistant, Shock-Resistant, Suitable for Wet Locations
    • Brand GE
    • Lamp Type High Pressure Sodium
    • Mounting Type Trunnion
    • Wattage 250 W
    • Voltage Rating 120 V
    • ECCN EAR99
    Product Overview:
    PF-154 Powerflood™ Floodlight - PF1S and PF1T
    UL/cUL1598 Listed (PF1S only) Suitable for Wet Locations;Heavy duty die-cast aluminum housing ;Enclosed, gasketed and activatedcharcoal filtered optical assembly ;Heavy duty steel trunnion with degree indicator ;One-piece hydroformed reflector with Alzak finish;Knuckle slipfitter and wall mounting options;Built-in “Sight-Track”, quick aiming sight ;Tray mounted ballast available (150 watt maximum) ;Heat and shock resistant tempered glass lens ;Front access via hinged/removable door ;Polyester powder paint finish inside and out ;Corrosion-resistant external hardware ;Mogul base socket - E39 standard