GE Lighting PF1K01S1A27X7GR304 GE, Floodlight, High Pressure Sodium, 1000W, 120V, Trunnion, Grey | Graybar Store
     
GE Lighting - GE, Floodlight, High Pressure Sodium, 1000W, 120V, Trunnion, Grey - PF1K01S1A27X7GR304
+ / - Hover over image to Zoom
Other Views

    GE, Floodlight, High Pressure Sodium, 1000W, 120V, Trunnion, Grey

    Manufacturer: GE Lighting
    Manufacturer #: PF1K01S1A27X7GR304
    SKU: 25163596
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:1000 W
    Voltage Rating:120 V
    Mounting Type:Trunnion
    Housing Color:Grey
    Additional Features:Corrosion-Resistant, Heat-Resistant, Shock-Resistant, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # PF1K01S1A27X7GR304
    • Housing Color Grey
    • UNSPSC 39111611
    • Additional Features Corrosion-Resistant, Heat-Resistant, Shock-Resistant, Suitable for Wet Locations
    • Brand GE
    • Lamp Type High Pressure Sodium
    • Mounting Type Trunnion
    • Wattage 1000 W
    • Voltage Rating 120 V
    • ECCN EAR99
    Product Overview:
    PF-1000 Powerflood™ Floodlight - PF1K
    UL/cUL1598 Listed Suitable for Wet Locations ;Heavy-duty (NEMA) die-cast housing ;Total front access via hinged and removable door ;Enclosed, gasketed and sealed, and activated;charcoal filtered optical assembly;Heavy-gauge galvanized steel trunnion ;Corrosion resistant hardware ;Sight track for daytime aiming ;Aiming degree indicator ;NEMA lamp/wattage decal ;Mogul base socket - E39 standard;Internal glare shield with cutoff optic performance (HPS only);Vertical and horizontal lamp orientations ;Terminal board ;Heat & shock resistant tempered glass lens