Brady XPS-375-1 PermaSleeve® Wire Marker Sleeve, 1.015" W x 0.645" H, Black On White | Graybar Store
     
Brady - PermaSleeve® Wire Marker Sleeve, 1.015
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® Wire Marker Sleeve, 1.015" W x 0.645" H, Black On White

    Manufacturer: Brady
    Manufacturer #: XPS-375-1
    SKU: 22110185
    $130.99
    Checking Pricing
         
    Color:Black on White
    Legend:Blank
    Markers Per Legend:0
    Dimensions:1.015 W x 0.645 H in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # XPS-375-1
    • Color Black on White
    • Dimensions 1.015 W x 0.645 H in.
    • Application Panel Identification, Wire and Cable Marking
    • UNSPSC 55121612
    Product Overview:
    Black on white PermaSleeve® heat shrink wire marker sleeve for 12 to 6 AWG.
    • For use with IDXPERT™ portable labeler
    • Shrink Ratio 3:1
    • Wire Size 12 to 6 AWG
    • 100 sleeves per roll