3M 8979N-RED-48MMX54.8M Performance Plus Duct Tape 93 â°C | Graybar Store
     
3M - Performance Plus Duct Tape 93 â°C - 8979N-RED-48MMX54.8M
+ / - Hover over image to Zoom
Other Views

    Performance Plus Duct Tape 93 â°C

    Manufacturer: 3M
    Manufacturer #: 8979N-RED-48MMX54.8M
    SKU: 25163164
    $28.39
    Checking Pricing
         
    Color:Red
    Dimensions:1.88 in W x 60 yd L
    Material:Polyethylene Over Cloth Scrim (Backing Material‎)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 8979N-RED-48MMX54.8M
    • Color Red
    • Dimensions 1.88 in W x 60 yd L
    • UNSPSC 31201500
    Product Overview:
    3M™ 8979N Performance Plus Duct Tape, Dimensions: 1.88 in W x 60 yd L, Polyethylene Over Cloth Scrim (Backing Material‎), Red, Thickness: 12.1 mil, Temperture Rating: 93 °C