Hoffman (nVent) A16N12PP Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 14.25 x 10.25 in. | Graybar Store
     
Hoffman (nVent) - Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 14.25 x 10.25 in. - A16N12PP
+ / - Hover over image to Zoom
Other Views

    Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure, 14.25 x 10.25 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A16N12PP
    SKU: 22000346
    $20.23
    Checking Pricing
         
    Height (Inches):14.25 in.
    Width (Inches):10.25
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A16N12PP
    • Type Perforated Panels
    • UNSPSC 39121103
    • Height (Inches) 14.25 in.
    • NEMA Ratings NEMA 1/3R
    Product Overview:
    Hoffman® Perforated Panel, Steel, Height (Inches): 14.25 in, Width (Inches): 10.25 in, NEMA Ratings: 1; 3R