Square D (Schneider Electric) 9080MH308 Perforated 35 mm DIN Mounting Rail For Terminal Blocks and Relays | Graybar Store
     
Square D (Schneider Electric) - Perforated 35 mm DIN Mounting Rail For Terminal Blocks and Relays - 9080MH308
+ / - Hover over image to Zoom
Other Views

    Perforated 35 mm DIN Mounting Rail For Terminal Blocks and Relays

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080MH308
    SKU: 22088874
    $9.19
    Checking Pricing
         
    Length (mm):200
    Width (mm):35
    Height (mm):7.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080MH308
    • UNSPSC 39121410
    • Height (mm) 7.5
    • Length (mm) 200
    • Width (mm) 35
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Perforated 200 L mm DIN mounting rail for terminal blocks and relays.