Hoffman (nVent) PEK115NDH Proline™ Electrical Interlock, Steel | Graybar Store
     
Hoffman (nVent) - Proline™ Electrical Interlock, Steel - PEK115NDH
+ / - Hover over image to Zoom
Other Views

    Proline™ Electrical Interlock, Steel

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PEK115NDH
    SKU: 22082201
    $312.59
    Checking Pricing
         
    Material:Steel
    Standard:UL Component Recognized, CSA Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PEK115NDH
    • Type Electrical Interlock
    • UNSPSC 39121334
    • Brand Proline
    Product Overview:
    Electrical Interlock, 115v, Bulletin P20DC (PROLINE DD Disconnect Package, Doors, and Accessories), Size/Dims: fits door bar, Material/Finish: Steel/zinc
    Provide positive internal safety lockout on electrical enclosures while the equipment is energized. Catalog numbers AEK115, AEK230 and AEK460 are used with standard Hoffman door latching mechanisms. When energized, these interlocks prevent the door handle from being turned to open the door. Fit either clockwise or counterclockwise handles in the following enclosures: , 1. All two-door Type 4 and 12 enclosures , 2. All Type 4X with 3-point latch enclosures , 3. Free-stand Type 12 enclosures , 4. All single-door Type 12 enclosures with latch kits installed , The above interlocks will fit the following enclosures, but modifications are required. Consult the factory for more information. , 1. Two-Door Enclosures for Flange-Mounted Disconnects, Type 12, 2. Heavy Duty Free-Stand Enclosures for Flange-Mounted Disconnects, Type 12 , 3. Modular Enclosures for Flange-Mounted Disconnects, Type 12 , 4. Multi-Door Enclosures, Type 12 , The interlocks will also fit most Hoffman custom enclosures with door latching mechanisms similar to the mechanisms used on the preceding enclosures. , Non-NDH style electrical interlocks will not fit CONCEPT® Enclosures or Bulletin A25 and A26 Enclosures. Interlocks are not designed to be used in place of the standard door or cover latch. , Catalog numbers AEK115NDH, AEK230NDH and AEK460NDH are designed to be used on some Hoffman enclosures and boxes which have exterior latching only. When energized, these interlocks will prevent the enclosure door from being opened. They fit on the door or cover of the following enclosures: , 1. One-door Type 4 and 4X enclosures , 2. Two-door Type 4 and 4X enclosures , 3. One-door Type 12 enclosures , 4. Larger sizes of junction boxes , 5. Type 1 and large Type 1 enclosures , The above interlocks also fit in most Hoffman custom enclosures and boxes which have doors or covers hinged similar to doors or covers on the preceding enclosures. Installation , Interlock mounts on bracket attached to door bar on insi