Bulwark PEJ8DW 32 30 EXCEL FR® Pre washed Denim Dungaree, Blue Denim, | Graybar Store
     
Bulwark - EXCEL FR® Pre washed Denim Dungaree, Blue Denim, - PEJ8DW 32 30
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® Pre washed Denim Dungaree, Blue Denim,

    Manufacturer: Bulwark
    Manufacturer #: PEJ8DW 32 30
    SKU: 25376624
    $59.24
    Checking Pricing
         
    Size:32 x 30
    Gender:Male
    Color:Blue Denim
    Quick Order:Y
    Brand or Series:EXCEL FR®, PEJ8
    Closure-Type:Button
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ8DW 32 30
    • Color Blue Denim
    • Gender Male
    • Size 32 x 30
    • UNSPSC 46181527
    • Brand or Series EXCEL FR®, PEJ8
    • Hazard-Risk-Category CAT 2
    • Closure-Type Button
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waist band with concealed button closure, Five jean style pockets, Two deep scoop pockets, two oversized reinforced hip pockets, rule pocket on right leg with wrap around cellphone pocket, hammer loop on left leg.
    One-piece waistband with concealed button closure;Five jean style pockets;Two deep scoop pockets;Two oversized reinforced hip pockets;Rule pocket on right leg with wrap-around utility pocket;Hammer loop on left leg;Utility loop on back under waistband;Tri