Bulwark PEJ6SW 34 32 EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, 34 x 32 | Graybar Store
     
Bulwark - EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, 34 x 32 - PEJ6SW 34 32
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 14.75 oz. Loose Fit, Stone Washed Denim Jean, 34 x 32

    Manufacturer: Bulwark
    Manufacturer #: PEJ6SW 34 32
    SKU: 25376589
    $53.84
    Checking Pricing
         
    Size:34 x 32
    Gender:Male
    Color:Stone Wash
    Quick Order:Y
    Brand or Series:EXCEL FR®, PEJ6
    Closure-Type:Button
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ6SW 34 32
    • Color Stone Wash
    • Gender Male
    • Size 34 x 32
    • UNSPSC 46181527
    • Brand or Series EXCEL FR®, PEJ6
    • Hazard-Risk-Category CAT-2
    • Closure-Type Button
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waistband with metal button closure, metal is not exposed to skin , Five jean style pockets , Two needle contrast stitch with felled outseams and seat seam , Soft pre wash comfort and look , All sizes have 37 inch unfinished inseams.
    This flame resistant garment meets the requirements of EN ISO 11612:2008, Protective This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edi