Bulwark PEJ3DW 16 30 EXCEL FR® 14.75 oz. Women's, Pre Washed Denim Jean,16 x 30 | Graybar Store
     
Bulwark - EXCEL FR® 14.75 oz. Women's, Pre Washed Denim Jean,16 x 30 - PEJ3DW 16 30
+ / - Hover over image to Zoom
Other Views

    EXCEL FR® 14.75 oz. Women's, Pre Washed Denim Jean,16 x 30

    Manufacturer: Bulwark
    Manufacturer #: PEJ3DW 16 30
    SKU: 25376116
    $51.11
    Checking Pricing
         
    Size:16 x 30
    Gender:Female
    Color:Blue Denim
    Quick Order:Y
    Brand or Series:EXCEL FR®, PEJ3
    Closure-Type:Button
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PEJ3DW 16 30
    • Color Blue Denim
    • Gender Female
    • Size 16 x 30
    • Brand or Series EXCEL FR®, PEJ3
    • Hazard-Risk-Category CAT-2
    • Closure-Type Button
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waistband with metal button closure, metal is not exposed to skin , Five jean style pockets , Two needle contrast stitch with felled outseams and seat seam , Soft pre wash comfort and look , All sizes have 37 inch unfinished inseams.
    This flame resistant garment meets the requirements of EN ISO 11612:2008, Protective This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edi