Thomas and Betts CSB 750-2 Pedestal Connector And Cover | Graybar Store
Thomas and Betts - Pedestal Connector And Cover - CSB 750-2
+ / - Hover over image to Zoom
Other Views

    Pedestal Connector And Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CSB 750-2
    SKU: 25282887
    $22.58
    Checking Pricing
         
    Wire Size:750 kcmil to 1/0 Str AWG
    No. of Ports:2
    Use With:Aluminum Cables; Copper Cables
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSB 750-2
    • No. of Ports 2
    • UNSPSC 39121408
    • Insulation Material PVC
    • Stud Size (Inches) 3/8
    • Wire Size 750 kcmil to 1/0 Str AWG
    • For Use With Aluminum, Copper Conductor
    • Use With Aluminum Cables; Copper Cables
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pedestal Connector And Cover, Aluminum, Wire Size: 750 kcmil to 1/0 Str AWG, PVC, No. of Ports: 2