Clearfield PEA-001-CZB-CZB 006M Fiber Patch Cables, SC/APC to SC/APC, Simplex, Black, Singlemode (G.657.A1), 6 M. L, 2 | Graybar Store
     
Clearfield - Fiber Patch Cables, SC/APC to SC/APC, Simplex, Black, Singlemode (G.657.A1), 6 M. L, 2 - PEA-001-CZB-CZB 006M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, SC/APC to SC/APC, Simplex, Black, Singlemode (G.657.A1), 6 M. L, 2

    Manufacturer: Clearfield
    Manufacturer #: PEA-001-CZB-CZB 006M
    SKU: 25807713
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (G.657.A1)
    No. of Connectors:2
    Length:6 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # PEA-001-CZB-CZB 006M
    • Connector Configuration SC/APC to SC/APC
    • Fiber Cord Type Simplex
    • Jacket Color Black
    • No. of Connectors 2
    • Fiber Category Singlemode (G.657.A1)
    • Length 6 m
    • ECCN 5A991
    • Country of Origin CN - China
    Product Overview:
    SC/APC to SC/APC, Simplex, Black, Singlemode G.657.A1, 6 m, 2