Hubbell Power Systems PE6HDH00009 PenCell® PE Style Enclosure Assembly, Round, HDPE, 9 in. D | Graybar Store
     
Hubbell Power Systems - PenCell® PE Style Enclosure Assembly, Round, HDPE, 9 in. D - PE6HDH00009
+ / - Hover over image to Zoom
Other Views

    PenCell® PE Style Enclosure Assembly, Round, HDPE, 9 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PE6HDH00009
    SKU: 98289407
    $34.02
    Checking Pricing
         
    Logo:Blank
    Nominal Opening Dimensions (Inches):7-7/16 in.
    Depth (Inches):9 in.
    Additional Features:Box and Cover
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PE6HDH00009
    • Logo Blank
    • Type PE Style
    • UNSPSC 43223338
    • Additional Features Box and Cover
    • Brand PenCell
    • Depth (Inches) 9 in.
    • Materials Heavy Duty Polyethylene
    • Nominal Opening Dimensions (Inches) 7-7/16 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PenCell® PE style enclosure has a HDPE plastic cover and hex head bolts. Enclosure is 7 inches deep with a 7-7/16 inch inch opening. Cover does not have a logo.