Hubbell Power Systems PE20HDH00009 PenCell® PE Style Enclosure Assembly, HDPE, 17 in. D | Graybar Store
     
Hubbell Power Systems - PenCell® PE Style Enclosure Assembly, HDPE, 17 in. D - PE20HDH00009
+ / - Hover over image to Zoom
Other Views

    PenCell® PE Style Enclosure Assembly, HDPE, 17 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PE20HDH00009
    SKU: 95030981
    $161.32
    Checking Pricing
         
    Quick Order:Y
    Depth (Inches):17 in.
    Logo:Blank
    Nominal Opening Dimensions (Inches):14-9/16 x 22-5/8 in.
    Additional Features:Box and Cover
    Product Includes:Hex Head Bolts
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PE20HDH00009
    • Logo Blank
    • Application Residential Non-Deliberate Traffic
    • Type Underground Enclosure Assembly
    • Additional Features Box and Cover
    • Brand PenCell
    • Depth (Inches) 17 in.
    • Materials HDPE Plastic
    • Nominal Opening Dimensions (Inches) 14-9/16 x 22-5/8 in.
    • Product Includes Hex Head Bolts
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PenCell® PE style enclosure has a HDPE plastic cover and hex head bolts. Enclosure is 17 inches deep with a 14-9/16 x 22-5/8 inch opening. Cover does not have a logo.