Leviton PE200-10W 120V, 600VA Mark XVersion, 277V PE200-7 Dimmable Ballasts, Architectural Systems | Graybar Store
     
Leviton - 120V, 600VA Mark XVersion, 277V PE200-7 Dimmable Ballasts, Architectural Systems - PE200-10W
+ / - Hover over image to Zoom
Other Views

    120V, 600VA Mark XVersion, 277V PE200-7 Dimmable Ballasts, Architectural Systems

    Manufacturer: Leviton
    Manufacturer #: PE200-10W
    SKU: 22108699
    $646.22
    Checking Pricing
         
    Quick Order:Y
    Use With:120V, 600VA Mark X Version, 277V PE200-7 Dimmable Ballasts, Architectural Systems, Mark 10 or Hi-Lume® 120V PE200-1 Dimmable Ballasts
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PE200-10W
    • UNSPSC 39112401
    • Use With 120V, 600VA Mark X Version, 277V PE200-7 Dimmable Ballasts, Architectural Systems, Mark 10 or Hi-Lume® 120V PE200-1 Dimmable Ballasts
    Product Overview:
    Power Extender Incandescent and Magnetic Low-Voltage, 1920W / 1920VA at 120 Volt AC 50/60Hz, Phase Independent of Control Device
    Works with electronic low voltage and incandescent;Emulates the characteristics of the dimmer that it is connected to in terms of dimming range and resolution;Works with any Dimensions® Multi-Zone Controller/Dimmer to extend load capacity for electronic low voltage loads on any zone