Leviton PE100-10W PE100-10W | Graybar Store
Leviton - PE100-10W - PE100-10W
+ / - Hover over image to Zoom
Other Views

    PE100-10W

    Manufacturer: Leviton
    Manufacturer #: PE100-10W
    SKU: 22112189
    $270.47
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Use With:120V, 600 W Incandescent 120V, 600W Incandescent Version IllumaTech™, Mural™, True Touch™, ToggleTouch™, TouchPoint™ and Home Controls, 120V, 600VA Monet Magnetic Low Voltage Dimmer, Architectural Systems
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # PE100-10W
    • UNSPSC 39112401
    • Use With 120V, 600 W Incandescent 120V, 600W Incandescent Version IllumaTech™, Mural™, True Touch™, ToggleTouch™, TouchPoint™ and Home Controls, 120V, 600VA Monet Magnetic Low Voltage Dimmer, Architectural Systems
    Product Overview:
    Power Extender Incandescent and Magnetic Low-Voltage, 1920W / 1920VA at 120 Volt AC 50/60Hz, Phase Independent of Control Device
    Works with incandescent, magnetic low voltage, halogen or neon/cold cathode lighting;Low-end trim available for setting the minimum brightness level;Emulates the characteristics of the dimmer that it is connected to in terms of dimming range and resolution;Works with any Dimensions Multi-zone Controller/Dimmer to extend load capacity on any zone