Hoffman (nVent) PDWG226 Windor Door, 2200 x 600 mm | Graybar Store
     
Hoffman (nVent) - Windor Door, 2200 x 600 mm - PDWG226
+ / - Hover over image to Zoom
Other Views

    Windor Door, 2200 x 600 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PDWG226
    SKU: 97100753
    $1,783.92
    Checking Pricing
         
    Height:23.62 in.
    Width:86.61 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PDWG226
    • Type Window Doors
    • UNSPSC 39121334
    • Height 23.62 in.
    • Materials Aluminum
    • Width 86.61 in.
    • SKU Spec Sheet
      PDWG226 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Window Door, Safety Glass, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 2200x600mm, Material/Finish: Alum/paint
    Window Doors can be used on the front or rear of PROLINE frames to provide viewing of electronic equipment. PROLINE Window Doors are designed around an extruded aluminum profile. They have 140-degree hidden hinges and a flush bezel latch that operates a