Tripp Lite PDUMNV20HV Single-Phase Monitored, 200-240V | Graybar Store
     
Tripp Lite - Single-Phase Monitored, 200-240V - PDUMNV20HV
+ / - Hover over image to Zoom
Other Views

    Single-Phase Monitored, 200-240V

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMNV20HV
    SKU: 25273474
    $458.19
    Checking Pricing
         
    Additional Features:<ul><li>Rackmount PDU</li><li>Plug retention plates</li><li>Rack mounting brackets</li><li>Owner's manual</li></ul>
    Amps:20A
    Color:Black
    Cord Length (Feet):10 ft.
    Dimensions:70 x 2.19 x 2.65
    Material:Metal
    No. of Outlets:24 Outlet
    Plug Configuration:NEMA L6-20P
    Receptacle Configuration:(20) IEC C13, (4) IEC C19
    Voltage (Volts):200; 208; 220; 230; 240
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMNV20HV
    • Color Black
    • Dimensions 70 x 2.19 x 2.65
    • Voltage (Volts) 200; 208; 220; 230; 240
    • Type Power Distribution
    • UNSPSC 39121610
    • Additional Features
      • Rackmount PDU
      • Plug retention plates
      • Rack mounting brackets
      • Owner's manual
    • Amps 20A
    • Cord Length (Feet) 10 ft.
    • No. of Outlets 24 Outlet
    • Plug Configuration NEMA L6-20P
    • Receptacle Configuration (20) IEC C13, (4) IEC C19
    • Material Metal
    • SKU Spec Sheet
      PDUMNV20HV Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3.2-3.8kW Single-Phase Monitored PDU, 200-240V Outlets (20-C13, 4-C19), C20/L6-20P, 0U Vertical, 70 in., TAA
    Tripp Lite Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions via email, PowerAlert Console Launcher, SNMP, Telnet or SSH interface. PDU output current consumption in amps is displayed via front panel lighted digital display and can be monitored remotely to warn of potential overloads before critical IT mains breakers trip.