Tripp Lite PDU3VN6G60B 3-Phase Monitored PDU, 14.5kW | Graybar Store
     
Tripp Lite - 3-Phase Monitored PDU, 14.5kW - PDU3VN6G60B
+ / - Hover over image to Zoom
Other Views

    3-Phase Monitored PDU, 14.5kW

    Manufacturer: Tripp Lite
    Manufacturer #: PDU3VN6G60B
    SKU: 25808442
    $1,209.50
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU3VN6G60B
    • Type Power Distribution
    • UNSPSC 39121610
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    14.5kW 3-Phase Monitored PDU, 200/208/240V Outlets (42-C13, 6-C19), IEC-309 60A Blue, 6ft Cord, 0U Vertical, TAA
    Tripp Lite 3 phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions via email, secure web, SNMP, Telnet or SSH interface. PDU output current consumption in amps is displayed per-phase via front panel lighted digital display and can be monitored remotely to warn of potential overloads before critical IT mains breakers trip.