Pentair Hoffman PDS226 Solid Door, 2200 x 600 mm | Graybar Store
     
Pentair Hoffman - Solid Door, 2200 x 600 mm - PDS226
+ / - Hover over image to Zoom
Other Views

    Solid Door, 2200 x 600 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: PDS226
    SKU: 97100855
    $551.99
    Checking Pricing
         
    Color:LtGrey
    Size:fits 2200x600mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PDS226
    • Color LtGrey
    • Size fits 2200x600mm
    • Type Solid Doors
    Product Overview:
    Door, Solid, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 2200x600mm, Material/Finish: Steel/LtGray
    Steel doors are finished with RAL 7035 textured light-gray polyester powder paint (except stainless steel). EMC doors are finished with paint over plated surfaces. A removable door bar system is included on doors taller than 700 mm and wider than 400 mm.