Cooper Lighting (Eaton) PDR59996-I5-254T5-UNV-A3/8-2/18G-GE-GE25 Metalux High Bay, I5 Series, (2)54WT5 Linear Fluorescent, 4ft., Stand Alone | Graybar Store
     
Cooper Lighting (Eaton) - Metalux High Bay, I5 Series, (2)54WT5 Linear Fluorescent, 4ft., Stand Alone - PDR59996-I5-254T5-UNV-A3/8-2/18G-GE-GE25
+ / - Hover over image to Zoom
Other Views

    Metalux High Bay, I5 Series, (2)54WT5 Linear Fluorescent, 4ft., Stand Alone

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PDR59996-I5-254T5-UNV-A3/8-2/18G-GE-GE25
    SKU: 25822911
    $148.29
    Checking Pricing
         
    Fixture Size (feet):4 ft.
    Mounting Position:Stand Alone
    No. of Lamps:2
    Fluorescent Lamp Type:54WT5
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PDR59996-I5-254T5-UNV-A3/8-2/18G-GE-GE25
    • Brand Metalux
    • Fixture Size (feet) 4 ft.
    • Fluorescent Lamp Type 54WT5
    • Lamp Type T5 Linear Fluorescent
    • Mounting Position Stand Alone
    • No. of Lamps 2
    • Series I5
    • Voltage Rating 120/277V
    • ECCN EAR99
    Product Overview: