Cooper Lighting (Eaton) PDR-HBI-454T5-N-UNV-A3/8-3/18G-2/GE-GE25 Metalux Industrial High Bay, HBI Series, 120/277V, (4) 54WT5HO Fluorescent Lamps, Narrow Beam Spread | Graybar Store
     
Cooper Lighting (Eaton) - Metalux Industrial High Bay, HBI Series, 120/277V, (4) 54WT5HO Fluorescent Lamps, Narrow Beam Spread - PDR-HBI-454T5-N-UNV-A3/8-3/18G-2/GE-GE25
+ / - Hover over image to Zoom
Other Views

    Metalux Industrial High Bay, HBI Series, 120/277V, (4) 54WT5HO Fluorescent Lamps, Narrow Beam Spread

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PDR-HBI-454T5-N-UNV-A3/8-3/18G-2/GE-GE25
    SKU: 25836328
    $151.05
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:4
    Fluorescent Lamp Type:54WT5HO
    Light Distribution:Narrow
    Mount Type:High Bay Mount
    Brand or Series:Metalux HBI Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PDR-HBI-454T5-N-UNV-A3/8-3/18G-2/GE-GE25
    • Type Industrial
    • Brand or Series Metalux HBI Series
    • Fluorescent Lamp Type 54WT5HO
    • Lamp Type Fluorescent
    • Light Distribution Narrow
    • Mount Type High Bay Mount
    • No. of Lamps 4
    • Voltage 120/277
    • ECCN EAR99
    Product Overview:
    Metalux® HBI series industrial high bay 120/277V LED fixture rated narrow light distribution for use with (4) 54WT5 lamps.