Cooper Lighting (Eaton) PDM6840 PDM6 LED Module, 80 CRI, 4000K | Graybar Store
     
Cooper Lighting (Eaton) - PDM6 LED Module, 80 CRI, 4000K - PDM6840
+ / - Hover over image to Zoom
Other Views

    PDM6 LED Module, 80 CRI, 4000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PDM6840
    SKU: 25632978
    $0.00
    Checking Pricing
         
    CRI:80
    Color Temperature (Kelvin):4000
    Lumens:1200 and 1800 Lumens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PDM6840
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Lamp Type LED
    • Lumens 1200 and 1800 Lumens
    • ECCN EAR99
    Product Overview:
    Downlight LED module for PD6 housing, provides 1200 or 1800 lumens depending on connected housing type.