Hoffman (nVent) PDCP2078B12 Server Cabinet, Type 12, Standard, Steel, Black | Graybar Store
     
Hoffman (nVent) - Server Cabinet, Type 12, Standard, Steel, Black - PDCP2078B12
+ / - Hover over image to Zoom
Other Views

    Server Cabinet, Type 12, Standard, Steel, Black

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PDCP2078B12
    SKU: 25153709
    $4,010.64
    Checking Pricing
         
    Color:Black
    Standard:EIA RS-310-D, UL 508A Listed, Type 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 12, File Number E61997, NEMA/EEMAC, Type 12
    Lock Type:Lever Handle Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PDCP2078B12
    • Color Black
    • Type PROLINE#153; Voice/Data and Server Cabinet, Type 12
    • UNSPSC 43223306
    • Brand ProLine™
    • Lock Type Lever Handle Lock
    • Materials Steel
    • Standard EIA RS-310-D, UL 508A Listed, Type 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 12, File Number E61997, NEMA/EEMAC, Type 12
    • SKU Spec Sheet
      PDCP2078B12 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Server Cabinet, Tp 12, Std, Bulletin DPSR (PROLINE Server Cabinets and Colocation Packages), Size/Dims: 2000x700x800mm, Material/Finish: Steel/Black
    Robustly built and sealed for use in wet, dusty or hot environments, PROLINE#153; Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers. Welded 12 gauge steel frame with integral struts, Front window door made of 16 or 14 gauge steel with safety glass window, Solid 16 or 14 gauge steel back door, Standard package has solid 16 or 14 gauge steel sides, AC package has cutout for easy in-the-field installation of any CR29 Series Air Conditioner (ordered and shipped separately), Models available with EIA Universal standard 3/8-in. square or 10-32 tapped holes, Mobile base includes casters, levelers and gland plate, Gland plate allows easy routing of cable