Ilsco PDC-11-2/0-1 Power Block, 175 A, 600 V, 1-Pole | Graybar Store
     
Ilsco - Power Block, 175 A, 600 V, 1-Pole - PDC-11-2/0-1
+ / - Hover over image to Zoom
Other Views

    Power Block, 175 A, 600 V, 1-Pole

    Manufacturer: Ilsco
    Manufacturer #: PDC-11-2/0-1
    SKU: 88299134
    $19.03
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:175A
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PDC-11-2/0-1
    • Voltage (Volts) 600
    • UNSPSC 39121410
    • Amps 175A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PDC SNAP BLOCKS (SMALL)
    Modular design for ease of assemble;UL Recognized 90° C 600 Volts and is CSA Certified;UL Assigned Short Circuit Current Rating (SCCR) 10,000 Amps;Electro-tin plated 6061-T6 aluminum alloy;Lexan® insulating base. Lexan® is a registered trade name of the General Electric Company;Manufactured from high strength 6061-T6 aluminum alloy;PDA's are added to PDC to obtain a Multi Pole Block;Dual Rated for Copper and Aluminum Conductor;UL File E84782