Bussmann (Eaton) PDBFS500 PDBFS Series Power Distribution Blocks, 600V, 620A Connection, 1-Pole | Graybar Store
     
Bussmann (Eaton) - PDBFS Series Power Distribution Blocks, 600V, 620A Connection, 1-Pole - PDBFS500
+ / - Hover over image to Zoom
Other Views

    PDBFS Series Power Distribution Blocks, 600V, 620A Connection, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDBFS500
    SKU: 25101735
    $129.16
    Checking Pricing
         
    Amperage Rating:620 Amp
    Length:4.665 in.
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDBFS500
    • UNSPSC 39121629
    • Amperage Rating 620 Amp
    • Length 4.665 in.
    • Materials Tin Plated Aluminum Connectors
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    620AMP 600V 1PL PWR DISTRN BLCK