Bussmann (Eaton) PDB370-3 Power Distribution Block, High SCCR, 310A Connection, 3-Pole, 350kcmil-#4 Cu, to (12) #4-#12 Cu | Graybar Store
     
Bussmann (Eaton) - Power Distribution Block, High SCCR, 310A Connection, 3-Pole, 350kcmil-#4 Cu, to (12) #4-#12 Cu - PDB370-3
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, High SCCR, 310A Connection, 3-Pole, 350kcmil-#4 Cu, to (12) #4-#12 Cu

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDB370-3
    SKU: 25091510
    $236.36
    Checking Pricing
         
    Additional Features:Barrier
    Amperage Rating:310 Amp
    Length:5.5 in.
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDB370-3
    • UNSPSC 39121629
    • Additional Features Barrier
    • Amperage Rating 310 Amp
    • Length 5.5 in.
    • Materials Tin Plated Aluminum Connectors
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    310A 600V Distribution High SCCR 3-Pole Power Distribution Block 350kcmil-#4 Cu, to (12) #4-#12 Cu