Wiremold (Legrand) PDB2CMWH Non-Metallic Surface Mount Box | Graybar Store
Wiremold (Legrand) - Non-Metallic Surface Mount Box - PDB2CMWH
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Surface Mount Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PDB2CMWH
    SKU: 22081902
    $6.04
    Checking Pricing
         
    Brand or Series:Eclipse PN03, PN05, PN10 Series Raceway
    Length:3 3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PDB2CMWH
    • UNSPSC 39131709
    • Brand or Series Eclipse PN03, PN05, PN10 Series Raceway
    • Length 3 3/4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface mount box for use with Eclipse Raceway or standalone application. Has two 1/2in. trade size KOs. Accepts two front-loaded downward facing Pass and Seymour Activate or Wiremold Open System communication modules. White
    Surface mount box for use with Eclipse Raceway or standalone application. Has two 1/2" trade size KOs. Accepts two front-loaded downward facing Pass and Seymour Activate or Wiremold Open System communication modules. White