Bussmann (Eaton) PDB220-1 Power Distribution Block, High SCCR, 175A Connection, 1-Pole, 2/0-#8 Cu to (4) #4-#14 Cu | Graybar Store
     
Bussmann (Eaton) - Power Distribution Block, High SCCR, 175A Connection, 1-Pole, 2/0-#8 Cu to (4) #4-#14 Cu - PDB220-1
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, High SCCR, 175A Connection, 1-Pole, 2/0-#8 Cu to (4) #4-#14 Cu

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: PDB220-1
    SKU: 25091500
    $24.76
    Checking Pricing
         
    Additional Features:Barrier
    Amperage Rating:175 Amp
    Length:2.88 in.
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # PDB220-1
    • UNSPSC 39121629
    • Additional Features Barrier
    • Amperage Rating 175 Amp
    • Length 2.88 in.
    • Materials Tin Plated Aluminum Connectors
    • Voltage Rating 600 Vac, 600 Vdc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    175A 600V Distribution High SCCR 1-Pole Power Distribution Block, 2/0-#8 Cu to (4) #4-#14 Cu