Ilsco PDB-55-500-1 Power Distribution Block, 1600A, 600V | Graybar Store
     
Ilsco - Power Distribution Block, 1600A, 600V - PDB-55-500-1
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 1600A, 600V

    Manufacturer: Ilsco
    Manufacturer #: PDB-55-500-1
    SKU: 99563773
    $440.21
    Checking Pricing
         
    Amps:1600A
    Pole:1
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PDB-55-500-1
    • Voltage (Volts) 600V
    • UNSPSC 39121410
    • Amps 1600A
    Product Overview:
    ILSCO AL MECH(P)(5)500-3/0 (S)(5)500-3/0 T UR
    Conductor Range (Main/Primary): 3/0 AWG to 500 kcmil; Conductor Range (Tap/Secondary): 3/0 AWG to 500 kcmil; Standard: UL Specifications UL 1059, UL 486A-B, UL File Number E84782