Ilsco PDB-26-350-2 Power Distribution Block, 620A, 600V | Graybar Store
     
Ilsco - Power Distribution Block, 620A, 600V - PDB-26-350-2
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 620A, 600V

    Manufacturer: Ilsco
    Manufacturer #: PDB-26-350-2
    SKU: 88138172
    $181.89
    Checking Pricing
         
    Amps:620A
    Pole:2
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PDB-26-350-2
    • Voltage (Volts) 600V
    • UNSPSC 39121408
    • Amps 620A
    Product Overview:
    ILSCO AL MEC LINE(2)350-6 LOAD(6)2/0-14 T UR CSA 2 POLE
    Conductor Range (Main/Primary): 6 AWG to 350 kcmil; Conductor Range (Tap/Secondary): 14 to 2/0 AWG; Standard: CSA File Number LR-29601, UL Specifications UL1059, UL File Number E84782