Ilsco PDB-112-350-1 Power Block, 310 A, 600 V, 1-Pole | Graybar Store
     
Ilsco - Power Block, 310 A, 600 V, 1-Pole - PDB-112-350-1
+ / - Hover over image to Zoom
Other Views

    Power Block, 310 A, 600 V, 1-Pole

    Manufacturer: Ilsco
    Manufacturer #: PDB-112-350-1
    SKU: 88138144
    $117.46
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amps:310A
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PDB-112-350-1
    • Voltage (Volts) 600
    • UNSPSC 39121408
    • Amps 310A
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PDB PWR DIST BLK AL/CU
    Range Taking for reduced inventories and flexibility;Valox® insulating base. Valox® is a registered trade name of the General Electric Company;Electro-tin plated;Manufactured from high strength aluminum;UL Recognized rated 90° and is CSA Certified;UL Assigned Short Circuit Current Rating (SCCR) 10,000 Amps;Provides great flexibility in using the connector as an in line splice or to reduce conductor size;PDBU-26-750-1, PDBU-428-500-1, PDBU-49-500-1, PDBU-412-500,PDBU-55-500-1 and PDBU-55-600-1 are UL 486A/B and UL 1953 Listed;PDB-55-500-1 and PDB-55-600-1 are UL 486A/B and UL1059 but are not CSA certified;Dual Rated for Copper and Aluminum Conductor except for PDBU-55-600-1 and PDB-55-600-1 rated for Copper wire only;Rated 600 Volts;Additional 8-14 tap on PDBU-55-500-1,PDB-55-500-1, PDBU-55-600-1 and PDB-55-600-1;UL File E84782;UL Listed blocks UL File E112158