Ilsco PDB-11-2/0-3 Dual-Rated Power Distribution Block, 175A, 600V | Graybar Store
     
Ilsco - Dual-Rated Power Distribution Block, 175A, 600V - PDB-11-2/0-3
+ / - Hover over image to Zoom
Other Views

    Dual-Rated Power Distribution Block, 175A, 600V

    Manufacturer: Ilsco
    Manufacturer #: PDB-11-2/0-3
    SKU: 88138137
    $86.67
    Checking Pricing
         
    Amps:175A
    Pole:3-Pole
    Voltage (Volts):600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # PDB-11-2/0-3
    • Voltage (Volts) 600V
    • UNSPSC 39121410
    • Amps 175A
    Product Overview:
    ILSCO AL MEC LINE2/0-14 LOAD2/0-14 T UR CSA 3 POLE
    Conductor Range (Main/Primary): 14 to 2/0 AWG; Conductor Range (Tap/Secondary): 14 to 2/0 AWG; Standard: CSA File Number LR-29601, UL Specifications UL1059, UL File Number E84782