Cooper Lighting (Eaton) PD630D010 Downlight Housing, LED, 6 in. Housing, 120 to 277V, Remodel, 26 in. L | Graybar Store
     
Cooper Lighting (Eaton) - Downlight Housing, LED, 6 in. Housing, 120 to 277V, Remodel, 26 in. L - PD630D010
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, LED, 6 in. Housing, 120 to 277V, Remodel, 26 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PD630D010
    SKU: 25817220
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Housing Installation:Remodel
    Nom. Length (Inches):26
    Additional Features:80 and 90 CRI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PD630D010
    • UNSPSC 39111505
    • Additional Features 80 and 90 CRI
    • Fixture Type 6 in. Housing
    • Housing Installation Remodel
    • Lamp Type LED
    • Nom. Length (Inches) 26
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    Downlight Housing, LED, 6 in. Housing, 120 to 277 V, Remodel, 26 in, 1000, 1500, 2000, and 3000 Lumens