Werner PD6206 Podium Ladder, 8 ft., 300 lb. Rating | Graybar Store
     
Werner - Podium Ladder, 8 ft., 300 lb. Rating - PD6206
+ / - Hover over image to Zoom
Other Views

    Podium Ladder, 8 ft., 300 lb. Rating

    Manufacturer: Werner
    Manufacturer #: PD6206
    SKU: 25648932
    $270.33
    Checking Pricing
         
    Height (Feet):8 ft.
    Load Rating (Pound):300 lb. Load Rating
    No. of Steps:8
    Spread (Inches):56 in.
    Width (Inches):31-1/4
    Standard:Type IA Duty Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # PD6206
    • Type Podium
    • UNSPSC 30191501
    • Height (Feet) 8 ft.
    • Load Rating (Pound) 300 lb. Load Rating
    • Materials Fiberglass
    • Spread (Inches) 56 in.
    • Width (Inches) 31-1/4
    • No. of Steps 8
    • Standard Type IA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The PD6206 Podium Ladder offers the same reach height as an 8 ft Step Ladder with a 300 pound duty rating.
    The PD6206 Podium Ladder offers the same reach height as an 8 ft Step Ladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360™ gives the bottom of the ladder protection from every angle with integrated rail shield, EDGE bracing and over-sized foot pads.